Motion
MAT283
Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 31 in Wide, 75 ft Long, 20-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422419
MFR #MAT283
Price$221.33/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 31 in Wide, 75 ft Long, 20-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422419
MFR #MAT283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.33/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    75 ft x 31 in
  • Length
    75 ft
  • Weight
    19 lbs
  • Width
    31 in

Details

  • Absorbent Capacity Per Package
    20-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT283 POLY-BACK MAT ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought