Motion
MAT286
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 20 in Long, 12.6 gal Absorbent Capacity per Package, Polypropylene, Polyester Composition
MI ITEM #02422421
MFR #MAT286
Price$131.97/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 20 in Long, 12.6 gal Absorbent Capacity per Package, Polypropylene, Polyester Composition
MI ITEM #02422421
MFR #MAT286

Mfr description
MAT286 ELEPHANT MAT PADS
  • Absorbent meltblown polypropylene mat designed to cover areas prone to overspray and spill while standing up to heavy foot traffic
  • Absorbs oils, coolants and solvents
  • Keep floors cleaner and safer by absorbing liquids that may cause a slipping hazard
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.97/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    20 in x 16-1/2 in
  • Length
    20 in
  • Weight
    16 lbs
  • Width
    16-1/2 in

Details

  • Absorbent Capacity Per Package
    12.6 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polyester, Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)