Motion
MAT302
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422426
MFR #MAT302
Price$142.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422426
MFR #MAT302

Mfr description
MAT302 HAZ-MAT MAT PADS
  • An absorbent pillow for emergency response to spills of acids, bases, and caustic liquids; also to be used when a spilled liquid is unknown
  • Clean up small spills in labs or work areas
  • By placing the pillow on top of the spill, faster absorption speeds up recovery and saves critical time by eliminating guesswork when you have an unidentified spill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.66/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    20 in x 15 in
  • Length
    20 in
  • Weight
    17 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    22 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Package Quantity
    200
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)