Motion
MAT309
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 30 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422429
MFR #MAT309
Price$230.27/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 30 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422429
MFR #MAT309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$230.27/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Weight
    30 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Overview

Mfr description
MAT309 PERFORATED HAZ-MAT 30INX150FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought