Motion
MAT310
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422430
MFR #MAT310
Price$110.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422430
MFR #MAT310

Mfr description
MAT310 HAZ-MAT MAT PADS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.66/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 15 in
  • Length
    20 in
  • Weight
    8 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    11 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Package Quantity
    50
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)