Motion
MAT353
Sorbent Mat - Not Perforated, Polymer, Thymol Blue Material, Purple Color, 11 in Wide, 12 in Long, 80 oz Absorbent Capacity per Package, Polypropylene, Polymer, Citric Acid, Thymol Blue Composition
MI ITEM #02422433
MFR #MAT353
Price$130.64/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polymer, Thymol Blue Material, Purple Color, 11 in Wide, 12 in Long, 80 oz Absorbent Capacity per Package, Polypropylene, Polymer, Citric Acid, Thymol Blue Composition
MI ITEM #02422433
MFR #MAT353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.64/bx

Specifications

Dimensions

  • Dimensions
    12 in x 11 in
  • Length
    12 in
  • Weight
    3 lbs
  • Width
    11 in

Details

  • Absorbent Capacity Per Package
    80 oz
  • Application
    Chemical/Hazmat
  • Color
    Purple
  • Composition
    Citric Acid, Polymer, Thymol Blue, Polypropylene
  • Fluids Absorbed
    Bases
  • Material
    Polymer, Thymol Blue
  • Package Quantity
    25
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Overview

Mfr description
MAT353 BASE ENCAP/BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought