Motion
MAT405-01
Sorbent Mat - Not Perforated, Polypropylene Material, White Color, 17 in Wide, 50 ft Long, 3.9 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02422441
MFR #MAT405-01
List Price$107.82/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, White Color, 17 in Wide, 50 ft Long, 3.9 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02422441
MFR #MAT405-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.82/bg for your price

Overview

Mfr description
MAT405-01 SKIMMING SWEEP 17INX50FT

Specifications

  • Type
    Sweep
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    3.9 gal (US)
  • Dimensions
    50 ft x 17"
  • Length
    50 ft
  • Width
    17 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Not Perforated
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text