Motion
MAT414
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, 50 Per Package
MI ITEM #02422443
MFR #MAT414
List Price$123.73/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, 50 Per Package
MI ITEM #02422443
MFR #MAT414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.73/bg for your price

Overview

Mfr description
MAT414 STAT-MAT PADS

Specifications

  • Type
    Pad
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    11 gal (US)
  • Dimensions
    20 x 15 in
  • Length
    20 in
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    50
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, NFPA 77, NFPA 99
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text