Overview
Mfr description
MAT418 STAT-MAT ROLL 30INX300FT ROLL
Specifications
- TypeRoll
- ApplicationFuel/Oil
- Absorbent Capacity Per Package40.2 gal (US)
- Dimensions300 ft x 30"
- Length300 ft
- Width30 in
- ColorWhite
- Fluids AbsorbedOils
- MaterialPolypropylene
- Absorbent Material WeightLight
- PerforatedPerforated
- Package Quantity1
- Approval Listing Regulations40 CFR 112.7, 40 CFR 122.26, NFPA 77, NFPA 99
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data