Motion
MAT420
Sorbent Mat - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422448
MFR #MAT420
Your Price$341.20/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422448
MFR #MAT420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.20/bg(List $392.39)

Overview

Mfr description
MAT420 STAT-MAT ROLL

Specifications

  • Type
    Roll
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Dimensions
    150 ft x 15"
  • Length
    150 ft
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    2
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, NFPA 77, NFPA 99
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text