Motion
MAT425
Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422450
MFR #MAT425
Price$237.03/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422450
MFR #MAT425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$237.03/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Weight
    30 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT425 OIL-ONLY SPILL ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought