Motion
MAT426
Sorbent Mat - Perforated, Polypropylene Material, White Color, 30 in Wide, 30 in Long, 33.3 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422451
MFR #MAT426
Price$200.43/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 30 in Wide, 30 in Long, 33.3 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422451
MFR #MAT426

Mfr description
MAT426 OIL-ONLY SPILL BLANKET
  • Lasts two times longer than ordinary mats for fewer change-outs, while only absorbing oil and fuels, not water
  • Loves oil, hates water
  • Our most cost-effective mat when you only need to absorb oil-based liquids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.43/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    30 in x 30 in
  • Length
    30 in
  • Weight
    25 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    33.3 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    50
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)