Motion
MAT427
Sorbent Mat - Perforated, Polypropylene Material, White Color, 10 in Wide, 100 ft Long, 9 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422452
MFR #MAT427
Price$116.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 10 in Wide, 100 ft Long, 9 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422452
MFR #MAT427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.80/ca

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    100 ft x 10"
  • Length
    100 ft
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT427 OIL-ONLY ECONO MAT WIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought