Motion
MAT436
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Brown Color, 16 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422458
MFR #MAT436
Price$390.26/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Brown Color, 16 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422458
MFR #MAT436

Mfr description
MAT436 HAM-O MAT-OIL
  • Exclusive "Hamouflage" top layer makes grime invisible, so you'll leave mat in place longer and save money!
  • Fast-wicking "diaper action" transfers liquids from the top layer into the absorbent inner layers
  • Under the Ham-O top layer is the proven eight-layer, 100% polypropylene construction of PIG Mat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.26/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 16 in
  • Length
    150 ft
  • Weight
    36 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    47.4 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Beige/Brown
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)