Motion
MAT443
Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 19.6 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422461
MFR #MAT443
Price$154.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 19.6 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422461
MFR #MAT443

Mfr description
MAT443 RIP & FIT MATS OIL ONLY ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.66/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Weight
    17 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    19.6 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)