Motion
MAT606
Sorbent Mat - Perforated, Polypropylene Material, Yellow Color, 30 in Wide, 300 ft Long, 40.3 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02422493
MFR #MAT606
Your Price$268.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Yellow Color, 30 in Wide, 300 ft Long, 40.3 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02422493
MFR #MAT606

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$268.66/bg(List $335.83)

Overview

Mfr description
MAT606 CAUTION-YELLOW MAT ROLL

Specifications

  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    40.3 gal (US)
  • Dimensions
    300 ft x 30"
  • Length
    300 ft
  • Width
    30 in
  • Color
    Yellow
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text