Motion
MAT630
Sorbent Roll - Perforated, Polypropylene Material, Yellow Color, 30 in Wide, 150 ft Long, 40.3 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422498
MFR #MAT630
Price$223.88/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, Yellow Color, 30 in Wide, 150 ft Long, 40.3 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422498
MFR #MAT630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.88/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Weight
    30 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    40.3 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT630 CAUTION-YELLOW MAT ROLL ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought