Overview
Mfr description
PAD202 LEAK & DRIP PAD OIL-ONLY
- Non-absorbent vinyl pocket holds PIG Oil-Only Mat in place beneath leaking equipment. Oil is absorbed and contained to protect the ground. Tough 18 oz. vinyl-coated reinforced fabric pad with bermed edge acts as a non-absorbent barrier and keeps fluids from penetrating Low-profile pad can be used in many low-clearance applications Can be used indoors or out; built-in grommets are appropriate for staking pads down Absorbs and retains oils and oil-based liquids - including lubricants and fuels - without absorbing a drop of water Holder accommodates 15" x 20" PIG Oil-Only Mat Pads (5 included; see MAT415 for refills); absorbs up to 32 oz. of oil-based liquids Pocket on the back of pad holder holds up to 5 spill pads; can also hold a weight to keep holder in place in the wind Specifications
Specifications
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- Absorbent Capacity Per Package1 gal (US)
- Length23 in
- Width21 in
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data