Motion
PIG201
Sorbent Sock - Universal, 20.63 gal Capacity, 3 in x 2 ft, Blue Color
Mi Item #02422513
MFR #PIG201
Price$154.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 20.63 gal Capacity, 3 in x 2 ft, Blue Color
Mi Item #02422513
MFR #PIG201

Mfr description
PIG201 ABSORB. SOCK
  • The heaviest sock we make features extra-dense construction to hug floors and stay in place while containing spills
  • Priced per box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.03/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 2 ft
  • Length
    2 ft
  • Weight
    37.10 lbs

Details

  • Absorbent Capacity Per Package
    20.63 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)