Motion
PIG205
Sorbent Sock - Universal, 15 gal Capacity, 2 x 42 in, Gray Color
Mi Item #02422516
MFR #PIG205
Price$167.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 15 gal Capacity, 2 x 42 in, Gray Color
Mi Item #02422516
MFR #PIG205

Mfr description
PIG205 MINI-MIZER ABSORB. SOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.53/bx

Specifications

Dimensions

  • Diameter
    2 in
  • Dimensions
    2 x 42 in
  • Length
    42 in
  • Weight
    35 lbs

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)