Motion
PIG209
Sorbent Sock - Universal, 13.75 gal Capacity, 3 in x 8 ft, Gray Color
Mi Item #02422518
MFR #PIG209
Price$135.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 13.75 gal Capacity, 3 in x 8 ft, Gray Color
Mi Item #02422518
MFR #PIG209

Mfr description
PIG209 ABSORB. SOCK
  • Tough and economical, the Original is your best choice for everyday leak protection to keep your floors safe
  • Priced per box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.31/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 8 ft
  • Length
    8 ft
  • Weight
    39.80 lbs

Details

  • Absorbent Capacity Per Package
    13.75 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Solvents, Water, Coolants, Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)