Motion
PIG210
Sorbent Sock - Universal, 24 gal Capacity, 3-1/4 x 42 in, Gray Color
Mi Item #02422519
MFR #PIG210
Price$108.40/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 24 gal Capacity, 3-1/4 x 42 in, Gray Color
Mi Item #02422519
MFR #PIG210

Mfr description
PIG210 ABSORB. SOCK
  • Extra-thirsty, formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe
  • Cellulose filler is highly absorbent for big leaks and spills; super absorbency means that you replace them less often
  • Stitch-bonded, polypropylene skin resists bursting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.40/bx

Specifications

Dimensions

  • Diameter
    3-1/4 in
  • Dimensions
    3-1/4 x 42 in
  • Length
    42 in
  • Weight
    29.50 lbs

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Oils, Solvents, Water, Coolants
  • Outer Material
    Polypropylene
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)