Motion
PIG211
Sorbent Sock - Universal, 24 gal Capacity, 3-1/4 x 21 in, Gray Color
Mi Item #02422521
MFR #PIG211
Price$121.42/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 24 gal Capacity, 3-1/4 x 21 in, Gray Color
Mi Item #02422521
MFR #PIG211

Mfr description
PIG211 ABSORB. SOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.42/bx

Specifications

Dimensions

  • Diameter
    3-1/4 in
  • Dimensions
    3-1/4 x 21 in
  • Length
    21 in
  • Weight
    29.50 lbs

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)