Motion
PIG217
Sorbent Sock - Universal, 32 gal Capacity, 5 in x 10 ft, Blue Color
Mi Item #02422525
MFR #PIG217
Price$175.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 32 gal Capacity, 5 in x 10 ft, Blue Color
Mi Item #02422525
MFR #PIG217

Mfr description
PIG217 ABSORB. DIKE 4/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.57/bx

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5 in x 10 ft
  • Length
    10 ft
  • Weight
    58.36 lbs

Details

  • Absorbent Capacity Per Package
    32 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)