Motion
PIG218
Sorbent Sock - Universal, 7.88 gal Capacity, 3 x 24 in, Gray Color
Mi Item #02422526
MFR #PIG218
Price$82.86/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 7.88 gal Capacity, 3 x 24 in, Gray Color
Mi Item #02422526
MFR #PIG218

Mfr description
PIG218 ABSORB. SOCK
  • Tough and economical, the Original is your best choice for everyday leak protection to keep your floors safe
  • Priced per box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.86/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 24 in
  • Length
    24 in
  • Weight
    23.20 lbs

Details

  • Absorbent Capacity Per Package
    7.88 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)