Motion
PIG219
Clip-&-Fit Sorbent Sock - Universal, 8 gal Capacity, 2 in x 120 ft, Gray Color
Mi Item #02422527
MFR #PIG219
Price$192.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clip-&-Fit Sorbent Sock - Universal, 8 gal Capacity, 2 in x 120 ft, Gray Color
Mi Item #02422527
MFR #PIG219

Mfr description
PIG219 CLIP N FIT SOCK 2INX120FT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.12/bx

Specifications

Dimensions

  • Diameter
    2 in
  • Dimensions
    2 in x 120 ft
  • Length
    120 ft
  • Weight
    30 lbs

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Corncob
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)