Motion
PIG220
Clip-&-Fit Sorbent Sock - Universal, 15 gal Capacity, 3 in x 120 ft, Gray Color
Mi Item #02422528
MFR #PIG220
Price$252.75/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clip-&-Fit Sorbent Sock - Universal, 15 gal Capacity, 3 in x 120 ft, Gray Color
Mi Item #02422528
MFR #PIG220

Mfr description
PIG220 CLIP N FIT SOCKS 3INX120FT
  • Pull exact length you need out of dispenser box, "clip" ends with included cable ties, cut the material and "fit" your new sock perfectly into place
  • Formable socks hug corners and surround machine bases to absorb machine leaks, contain puddles and keep workers safe
  • Contained corncob filler pulls liquids from the floor for maximum absorbency while making cleanup quick and easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.75/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 120 ft
  • Length
    120 ft
  • Weight
    57 lbs

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Corncob
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)