Motion
PIG228
Sorbent Sock - Universal, 30 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #02422532
MFR #PIG228
Price$161.38/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 30 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #02422532
MFR #PIG228

Mfr description
PIG228 UNIVERSAL HAM-O SOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.38/bx

Specifications

Dimensions

  • Dimensions
    3 in x 4 ft
  • Weight
    39 lbs

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)