Motion
PIG301
Sorbent Sock - Chemical/Hazmat, 12 gal Capacity, 3 in x 10 ft, Pink Color
MI ITEM #02422540
MFR #PIG301
Price$291.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Chemical/Hazmat, 12 gal Capacity, 3 in x 10 ft, Pink Color
MI ITEM #02422540
MFR #PIG301

Mfr description
PIG301 ABSORB. SOCK
  • Absorbs acids, bases, corrosives, chemicals and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant sock will not degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills; for diking larger chemical spills, consider our larger diameter PIG HazMat Dikes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.35/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)