Motion
PIG353
Sorbent Sock - Chemical/Hazmat, 1.5 gal Capacity, 2 in x 4 ft, Purple Color
Mi Item #02422543
MFR #PIG353
Price$125.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Chemical/Hazmat, 1.5 gal Capacity, 2 in x 4 ft, Purple Color
Mi Item #02422543
MFR #PIG353

Mfr description
PIG353 ENCAP/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.49/bx

Specifications

Dimensions

  • Diameter
    2 in
  • Dimensions
    2 in x 4 ft
  • Length
    4 ft
  • Weight
    6 lbs

Details

  • Absorbent Capacity Per Package
    1.5 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Purple
  • Filler Material
    Citric Acid, Polymer, Thymol Blue
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)