Motion
PIL205
Sorbent Pillow - 20 x 8 x 1-1/2 in Dimensions, Color: Gray, Application: Universal, 14 gal Absorbent Capacity per Package
Mi Item #02422546
MFR #PIL205
Price$80.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 20 x 8 x 1-1/2 in Dimensions, Color: Gray, Application: Universal, 14 gal Absorbent Capacity per Package
Mi Item #02422546
MFR #PIL205

Mfr description
PIL205 PILLOW
  • Extra-tough, stitch-bonded polypropylene skin resists bursting for use with a wringer or other demanding applications
  • Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
  • Cellulose filler is highly absorbent for long-term use or big spill cleanup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.44/bx

Specifications

Dimensions

  • Dimensions
    20 x 8 x 1-1/2 in
  • Height
    1-1/2 in
  • Length
    20 in
  • Width
    8 in

Details

  • Absorbent Capacity Per Package
    14 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)