Motion
PIL302
Sorbent Pillow - 8 x 8 x 1 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 4.69 gal Absorbent Capacity per Package
Mi Item #02422553
MFR #PIL302
Price$188.31/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 8 x 8 x 1 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 4.69 gal Absorbent Capacity per Package
Mi Item #02422553
MFR #PIL302

Mfr description
PIL302 HAZ-MAT PILLOW
  • A pink, absorbent pillow for emergency spill response
  • Place these in a spill contained by PIG® HAZ-MAT Absorbent Socks or Dikes for faster absorption
  • Speeds response and saves critical time by eliminating guesswork when you have an unidentified spill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.31/ca

Specifications

Dimensions

  • Dimensions
    8 x 8 x 1 in
  • Height
    1 in
  • Length
    8 in
  • Width
    8 in

Details

  • Absorbent Capacity Per Package
    4.69 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)