Motion
PIL307
Sorbent Pillow - 17 x 8 x 2-1/2 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 6 gal Absorbent Capacity per Package
Mi Item #02422558
MFR #PIL307
Price$244.38/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 17 x 8 x 2-1/2 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 6 gal Absorbent Capacity per Package
Mi Item #02422558
MFR #PIL307

Mfr description
PIL307 HAZ-MAT PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.38/bx

Specifications

Dimensions

  • Dimensions
    17 x 8 x 2-1/2 in
  • Height
    2-1/2 in
  • Length
    17 in
  • Width
    8 in

Details

  • Absorbent Capacity Per Package
    6 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)