Motion
PIL352
Sorbent Pillow - 12 x 12 x 1 in Dimensions, Color: Purple, Application: Chemical/Hazmat, 1 gal Absorbent Capacity per Package
Mi Item #02422559
MFR #PIL352
Price$148.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 12 x 12 x 1 in Dimensions, Color: Purple, Application: Chemical/Hazmat, 1 gal Absorbent Capacity per Package
Mi Item #02422559
MFR #PIL352

Mfr description
PIL352 ACID ENCAP/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/bx

Specifications

Dimensions

  • Dimensions
    12 x 12 x 1 in
  • Height
    1 in
  • Length
    12 in
  • Width
    12 in

Details

  • Absorbent Capacity Per Package
    1 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Purple
  • Filler Material
    Sodium Carbonate/Alizarin
  • Fluids Absorbed
    Acids
  • Outer Material
    Polypropylene
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)