Motion
PIL403
Sorbent Pillow - 15 x 15 in Dimensions, Color: White, Application: Fuel/Oil, 10 gal Absorbent Capacity per Package
MI ITEM #02422562
MFR #PIL403
Price$276.65/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 15 x 15 in Dimensions, Color: White, Application: Fuel/Oil, 10 gal Absorbent Capacity per Package
MI ITEM #02422562
MFR #PIL403

Mfr description
PIL403 SPAGHETTI PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.65/bg

Specifications

Dimensions

  • Dimensions
    15 x 15 in
  • Length
    15 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    10 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    PET
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)