Motion
PIL405
Sorbent Pillow - 12 x 12 x 1 in Dimensions, Color: White, Application: Fuel/Oil, 5 gal Absorbent Capacity per Package
Mi Item #02422563
MFR #PIL405
Price$168.30/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 12 x 12 x 1 in Dimensions, Color: White, Application: Fuel/Oil, 5 gal Absorbent Capacity per Package
Mi Item #02422563
MFR #PIL405

Mfr description
PIL405 SKIMMER PILLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.30/bx

Specifications

Dimensions

  • Dimensions
    12 x 12 x 1 in
  • Height
    1 in
  • Length
    12 in
  • Width
    12 in

Details

  • Absorbent Capacity Per Package
    5 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)