Specifications
Dimensions
- Container Size12.5 lb
Details
- Absorbent Capacity Per Package23 gal (US)
- ApplicationUniversal
- ColorVarious
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Product TypesUniversal Loose Absorbent
- TypeUniversal Loose Absorbent
Overview
Mfr description
PLP205 MAT GRAY PULP