Specifications
Dimensions
- Container Size25 lb
Details
- Absorbent Capacity Per Package12-1/2 gal (US)
- ApplicationUniversal
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialCorncob
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)