Motion
PLP404
Granular or Loose Sorbent - Peat, 11 lb, Fluids Absorbed: Oils, Fuels, Oil-Based Liquids
MI ITEM #02422579
MFR #PLP404
Price$46.27/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular or Loose Sorbent - Peat, 11 lb, Fluids Absorbed: Oils, Fuels, Oil-Based Liquids
MI ITEM #02422579
MFR #PLP404

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.27/bg

Specifications

Dimensions

  • Container Size
    11 lb

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Oil Only
  • Color
    Brown
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Material
    Peat
  • Product Types
    Oil-Only Loose Absorbent
  • Type
    Oil-Only Loose Absorbent

Overview

Mfr description
PLP404 PEAT ABSORBENT 11 LB BAG
  • Super-absorbent, non-leaching activated sphagnum peat moss absorbs up to eight gallons of oil per bag
  • Just throw on a spill and sweep it up—even removes the oily sheen from your floor
  • Absorbs oil-based liquids, but not water
  • Incinerable to help reduce waste
  • Non-abrasive composition will not harm floors or expensive machinery
  • Silica-free composition does not pose the health hazards associated with breathing in clay dust
  • Lightweight absorbent is easier than clay to carry and use without injury
  • Not recommended for oil spills on water or for use with corrosive liquids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought