Motion
PLP410
Lite-Dri Granular or Loose Sorbent - Recycled Fiber Sorbent, 22 lb, Fluids Absorbed: Oils, Fuels, Oil-Based Liquids
MI ITEM #02422582
MFR #PLP410
Price$54.29/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lite-Dri Granular or Loose Sorbent - Recycled Fiber Sorbent, 22 lb, Fluids Absorbed: Oils, Fuels, Oil-Based Liquids
MI ITEM #02422582
MFR #PLP410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.29/bg

Specifications

Dimensions

  • Container Size
    22 lb

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Oil Only
  • Color
    Beige
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Material
    Recycled Fiber Sorbent
  • Product Types
    Lite-Dri Loose Absorbent
  • Type
    Lite-Dri Loose Absorbent

Overview

Mfr description
PLP410 LITE DRI ABSORBENT OIL-ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought