Specifications
Dimensions
- Container Size30 gal (US)
- Weight28 lbs
Details
- Absorbent Capacity Per Kit21 gal (US)
- ApplicationUniversal
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- Includes(6) Tamperproof Labels
Overview
Mfr description
RFL236 REFILL KIT FOR 30 GAL. OVERPAK