Specifications
Dimensions
- Container Size65 gal (US)
- Weight63 lbs
Details
- Absorbent Capacity Per Kit39 gal (US)
- ApplicationUniversal
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)