Specifications
Dimensions
- Weight19 lbs
Details
- Absorbent Capacity Per Kit18 gal (US)
- ApplicationHazardous Materials
- Fluids AbsorbedAcids, Bases
- Includes(5) HAZ-MAT Socks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)