Motion
RFL336
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Hazardous Materials, 21 gal Absorbent Capacity per Kit
MI ITEM #02422659
MFR #RFL336
Price$604.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Hazardous Materials, 21 gal Absorbent Capacity per Kit
MI ITEM #02422659
MFR #RFL336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.02/each

Specifications

Dimensions

  • Container Size
    30 gal (US)
  • Weight
    18 lbs

Details

  • Absorbent Capacity Per Kit
    21 gal (US)
  • Application
    Hazardous Materials
  • Fluids Absorbed
    Acids, Bases
  • Includes
    (4) HAZ-MAT Pillows

Overview

Mfr description
RFL336 REFILL KIT FOR 30 GAL OVERPAK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought