Overview
Mfr description
RFL443 REFILL SKIMMING KIT OIL-ONLY
Specifications
- ApplicationOil Only
- Absorbent Capacity Per Kit39 gal (US)
- Fluids AbsorbedOils
- Container Size65 gal (US)
- IncludesInstruction Manual
- Weight50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data