Motion
SKM203
Sorbent Sock - Fuel/Oil, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #02422672
MFR #SKM203
Price$366.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Fuel/Oil, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #02422672
MFR #SKM203

Mfr description
SKM203 SKIMMER ABSORB SOCK
  • Tough, chemical-resistant polypropylene skin and filler absorb oils but repel water-based liquids
  • Ideal for skimming oil off acid or caustic baths or for use in other acidic environments
  • Meets NFPA 99 standards for static decay
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.76/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 10 ft
  • Length
    10 ft
  • Weight
    15 lbs

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)