Motion
SKM403
Sorbent Sock - Fuel/Oil, 21.6 gal Capacity, 8 x 18 in, White Color
Mi Item #02422679
MFR #SKM403
Price$243.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Fuel/Oil, 21.6 gal Capacity, 8 x 18 in, White Color
Mi Item #02422679
MFR #SKM403

Mfr description
SKM403 SUMP SKIMMER PILLOW
  • Simply lower this floating skimmer into any water-based liquid to absorb oils without taking in water
  • Ideal for soaking up unwanted oil-based fluids that collect in sumps, tanks and bilges
  • Polypropylene loop can be attached to rope (not included) for easy deployment and retrieval
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.80/bx

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8 x 18 in
  • Length
    18 in
  • Weight
    22.30 lbs

Details

  • Absorbent Capacity Per Package
    21.6 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)