Motion
084001
Dykem® Paint Marker - Blue, Medium Tip, Pocket Clip Not Included
Mi Item #02422831
MFR #084001
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Paint Marker - Blue, Medium Tip, Pocket Clip Not Included
Mi Item #02422831
MFR #084001

Mfr description
84001 BRITE-MARK 916 MEDIUM TIP
  • General-purpose permanent marker ideal for making clear, bold markings on almost any surface
  • Quick-drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing its opacity
  • Can be used to permanently identify inventory, assemblies, tools, finished products or work-in-progress while resisting most work-related abuses or compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Blue
  • Dry Time
    25 - 30 sec
  • Flash Point
    81 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Permanent
  • Series
    TEXPEN
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353840018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)