Motion
41002
TEXPEN Marker Industrial Steel Ball Tip Paint Marker - Red
MI ITEM #02422842
MFR #41002
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEXPEN Marker Industrial Steel Ball Tip Paint Marker - Red
MI ITEM #02422842
MFR #41002

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
41002 BRITE-MARK MARKER FINE - RED
  • Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
  • Drying Time: 25 – 35 minutes
  • Available in both fine and medium tip

Specifications

  • Color
    Red
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    084353410020
  • Dry Time
    25 - 35 sec
  • Flash Point
    108 °F
  • Series
    TEXPEN
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought