Motion
41004
BRITE-MARK Fine Permanent Paint Marker - Green
MI ITEM #02422844
MFR #41004
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRITE-MARK Fine Permanent Paint Marker - Green
MI ITEM #02422844
MFR #41004

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
41004 BRITE-MARK MARKER FINE - GREEN
  • BRITE-MARK Fine is a thin light-weight marker that writes fine, distinctive marks
  • Fine tip allows for easy labeling of small parts
  • BRITE-MARK is a general purpose paint marker that writes on almost any surface
  • BRITE-MARK is available in 4 marker styles – BRITE-MARK Medium, BRITE-MARK Roughneck, BRITE-MARK Threaded Cap , BRITE-MARK Fine
  • Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
  • Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions
  • Does not contain any reportable amounts of Xylene
  • Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds
  • Valve action mechanism prevents paint in barrel from drying when the cap is left off
  • Bullet tips are replaceable to assure complete use of paint in each marker
  • Drying Time: 25-35 seconds
  • Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks

Specifications

  • Color
    Green
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    084353410044
  • Dry Time
    25 - 35 sec
  • Flash Point
    62.6 °F
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought